SSI Schaefer Plastic Stacking Bin, Hopper Front, 9-1/4"L x 5-7/8"W x 5"H, Green
Write a Review
|
Questions & Answers (0)
Product Description
These containers are ideal members of a small parts storage system which utilizes free-standing racks, trolleys or shelving. Can be hung on louvered panel. Ergonomically designed, recessed grip handle on the back for easier manual handling.
PRICE
$4.92
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/4 in |
| Width | 5-7/8 in |
| Height | 5 in |
| Size (L x W x H) | 9-1/4 x 5-7/8 x 5 in |
| Inside Length | 7-1/2 in |
| Inside Width | 4-7/8Â in |
| Inside Height | 5 in |
| Inside Top Width | 5 in |
| Inside Bottom Length | 7-1/2 in |
| Inside Bottom Width | 4-7/8 in |
| Outside Top Width | 5-7/8 in |
| Outside Bottom Width | 5-7/8 in |
| Stacked Weight Capacity | 132 lbs |
| Weight Capacity | 22 lbs |
| Weight | 0.6 lbs |
Product Details
| Assembly Required | No |
| Type | Hopper Bin |
| Color | Green |
| Capacity | 0.1 ft³ |
| Material | Polypropylene |
| Package Quantity | 1 |
| Manufacturers Part Number | LF090605.0GN1 |
| Stack and/or Nest | Stack |
| Brand | SSI Schaefer |