Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Western Fabricating

Model # :T9FB2763235

MPN #: 25256016_90-degree_round-corner

Western Fabricating 90° Stainless Steel Corner Guard, 16 Ga., Rd. Corners, 60"Lx2-1/2"Wx2-1/2"H

Product Description
Our 16 gauge Type 304 Stainless Steel Corner Guard is Heavy Duty and the highest quality made in the USA. It withstands impact and will last for years. The #4 Satin Brushed Stainless finish provides excellent protection and easy maintenance. T316 Stainless Steel Corner Guards are also avaiable at a premium price special order. All of our Stainless Corner Guards are available formed at 90 degree or 135 degree. With Square or Rounded end corners.

PRICE
$159.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width2-1/2 in
Height2-1/2 in
Wing Size2-1/2 in

Product Details

Type90 Degree
Interior or Exterior UseInterior or Exterior
ColorSilver
Series90 Degree T304 #4 Brushed Satin Finish Stainless Steel Corner Guard
Angle90
StyleCorner Guard with Round Corners
Mounting LocationAdhesive Cement
MaterialStainless Steel
Package Quantity1
Manufacturers Part Number25256016_90-degree_round-corner
End TypeRound
Cover MaterialPVC
BrandWestern Fabricating

Warranty

WarrantyLifetime Limited