Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Stanley

Model # :WBB983295

MPN #: 90-948

Stanley 90-948 Bi-Material Adjustable Wrench, 8" Long

Product Description
Stanley® 90-948, Bi-Material Adjustable Wrench, 8" Long

  • Tapered jaw design allows for work in limited space applications.
  • Slip-resistant bi-material handle for a comfortable grip.
  • Wide-capacity jaw accepts a wide range of fastener sizes.
  • Knurl adjusting mechanism for quick and precise adjustment.
  • Laser-etched fractional and mm jaw scale for easy size adjustment.
  • Built-in tension spring stabilizes movable jaw.
  • Forged chrome vanadium steel is strong and durable.
  • Handle hole for tethering, hanging or storage.
  • Meets ANSI specifications.


  • PRICE
    $22.25

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length8 in
    Size8 in
    Opening SizeAdjustable in
    Jaw Capacity1-1/4 in

    Product Details

    TypeAdjustable Wrench
    Impact ApprovedNo
    MaterialChrome-Vanadium Alloy Steel
    RatchetingNo
    ColorGray
    Manufacturers Part Number90-948
    BrandStanley