Rapidair® 90 Degree x 3/8" NPT Elbow
Write a Review
|
Questions & Answers (0)
Product Description
Use only with Rapidair® Home Garage 1/2 in. OD x 3/8 in. ID nylon tubing system. The Rapidair® 1/2 in. tubing x 3/8 in. Male NPT Elbow adapter fitting, features a push to connect style to make fast and easy connections. There is no glue, soldering or crimping needed. Simply cut the tubing to length and insert the tubing into the fitting. Tubing can be released by push button if desired.
PRICE
$8.60
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Hose Inside Diameter | 3/8 in |
Product Details
| Made in the USA | No |
| Material | Nylon |
| Description | 90 Degree Elbow |
| Color | Black |
| Working Pressure Rating | 150 psi |
| Manufacturers Part Number | 50400 |
| PSI | 150 psi |
| Brand | Rapidair |