x

Take 15% off your entire order!

Offer applied at checkout

Eclipse Tools 900-164A Instrument Case, 200 x 160 x 64

Eclipse Tools 900-164A Instrument Case, 200 x 160 x 64

Item #: WBB1900154

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$10.60 up to 7% OFF

Price: $9.90

Save $0.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Eclipse Tools 900-164A Instrument Case, 200 x 160 x 64

Instrument Case - 200 x 160 x 64 mm Durable ABS cases allow for various PCB mounting positions. Adhesive feet and screws are included.

  • BRAND Eclipse
  • MANUFACTURERS PART NUMBER 900-164A
  • SIZE 200 x 160 x 64
  • WALL MOUNTING HEIGHT INCHES --
  • COVER TYPE --
  • WALL MOUNTING WIDTH INCHES --
  • PANEL SPACE HEIGHT INCHES --
  • PANEL SPACE WIDTH INCHES --
  • DESCRIPTION Instrument Case
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Eclipse Tools 900-164A Instrument Case, 200 x 160 x 64

Eclipse Tools 900-164A Instrument Case, 200 x 160 x 64

Item #: WBB1900154

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant