Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tape Logic

Model # :WBB3142788

MPN #: T901900

Tape Logic® 900 Economy Carton Sealing Tape, 2" x 55 yds., Clear - Pkg Qty 36

Product Description
Features:
  • Hot Melt adhesive provides a quiet release, easy unwind and extra elongation for help in sealing irregular shapes
  • Excellent performance on over-stuffed cartons
  • Adheres well to film
  • Application temperature range: 32° - 104° F
  • Service temperature range: 10° - 120° F


PRICE
$126.72  Sold in packages of 36 / $3.52 ea

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
126.72
Buy 3 pkgs - 5 pkgs
120.38Save $6.34 (5%)
Buy 6+ pkgs
116.58Save $10.14 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length55 yd
Width2 in
Thickness2.5 mil
Core Size3 in

Product Details

TypeHot Melt Tape
ColorClear
Series900
Application Temperature Range32° - 104° °F
MaterialHot Melt
Package Quantity36
DescriptionEconomy Carton Sealing Tape
Manufacturers Part NumberT901900
BrandTape Logic