- Hot Melt adhesive provides a quiet release, easy unwind and extra elongation for help in sealing irregular shapes
- Excellent performance on over-stuffed cartons
- Adheres well to film
- Application temperature range: 32° - 104° F
- Service temperature range: 10° - 120° F
Tape Logic® 900 Economy Carton Sealing Tape, 3" x 55 yds., Clear - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$144.00 Sold in packages of 24 / $6.00 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 55 yd |
| Width | 3 in |
| Thickness | 2.5 mil |
| Core Size | 3 in |
Product Details
| Type | Hot Melt Tape |
| Color | Clear |
| Series | 900 |
| Application Temperature Range | 32° - 104° °F |
| Material | Hot Melt |
| Package Quantity | 24 |
| Description | Economy Carton Sealing Tape |
| Manufacturers Part Number | T906900 |
| Brand | Tape Logic |