Take 15% off your entire order!

Offer applied at checkout

+

Global Approved 900042 Single Pole Bracelet/Necklace Countertop Display 11.5" Long, 9" Base ,1 Piece

Global Approved 900042 Single Pole Bracelet/Necklace Countertop Display 11.5" Long, 9" Base ,1 Piece

Item #: WBB1104654

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $15.75

Save $0.79 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

16" High Counter Display with 6 Hooks in clear. Stands on 9" non-revolving base with 6 black hooks measuring 2" Long.

  • MANUFACTURERS PART NUMBER 900042
  • STYLE Single Pole
  • PACKAGE QUANTITY 1
  • HEIGHT INCHES 19
  • CONSTRUCTION Acrylic
  • COLOR Clear
  • DESCRIPTION Bracelet/Necklace Countertop Display
  • DEPTH INCHES --
  • WIDTH INCHES 11-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Upgrade this item for just $4.50 more

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Approved 900042 Single Pole Bracelet/Necklace Countertop Display 11.5" Long, 9" Base ,1 Piece

Global Approved 900042 Single Pole Bracelet/Necklace Countertop Display 11.5" Long, 9" Base ,1 Piece

Item #: WBB1104654

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Approved 900042 Single Pole Bracelet/Necklace Countertop Display 11.5" Long, 9" Base ,1 Piece
    Global Approved 900042 Single Pole Bracelet/Necklace Countertop Display 11.5" Long, 9" Base ,1 Piece
    Global Approved 900042 Single Pole Bracelet/Necklace Countertop Display 11.5" Long, 9" Base ,1 Piece
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant