Tripp Lite's AVR900U line-interactive UPS offers complete protection for PCs, workstations and other sensitive electronics in an ultra-compact, mountable housing. Prevents data loss and system downtime by providing battery-supported AC output during blackouts and Automatic Voltage Regulation (AVR) during brownouts and over voltages. Includes 12 output receptacles, 4 of which are widely spaced to accommodate large transformer blocks without obstructing adjacent outlets. 6 outlets feature full battery support and surge suppression, protecting computers, monitors and other vital system components from power loss. 6 additional outlets with surge suppression only are ideal for printers and other peripherals not requiring battery support. Single-line telephone suppression jacks protect modems, fax machines, cordless phones or other equipment with a DSL or standard dialup RJ-11 phone line connection. Built-in splitter protects two devices sharing a single line. USB port with included cable and PowerAlert monitoring software enables safe unattended system shutdown in case of extended power failure. HID-compliant USB interface enables integration with built-in power management and auto-shutdown features of Windows and Mac OS X.
Tripp Lite AVR900U 900VA UPS Low Profile Line-Interactive 12 Outlets
|
Questions & Answers (0)
Product Description
PRICE
$209.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 7 in |
| Height | 4 in |
Product Details
| Color | Black |
| Volt Amps | 900 A |
| Wattage | 480 W |
| Voltage | 120 V |
| Material | ABS |
| Watts | 480 W |
| Manufacturers Part Number | AVR900U |
| Number of Outlets | 12 |
| Outlet Type | 6 UPS Outlets, 6 Surge-only Outlets |
| Number of Receptacles | 12 |
| Brand | Tripp Lite |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| NEMA | 5-15R |