Probes, Picks & Tweezers
Related Products
Features: Part of the L-BOXX® Stacking Organization System: This module easily integrates with all other components in the L-BOXX® family of products Secure Latch Connection: Connect the box to other Mini Stacking Tool Boxes with secure latches Carrying Handle: The handle on top of the box allows one or more boxes latched together to be carried easily Optimized Laser-Marked Foam Layouts: We designed and cut the foam for this set in our Grand Rapids, Michigan manufacturing facility to optimize for high density, easy access, and secure fit Two Color Foam: Two color-contrasting foam layers ...
Proto® Modular Set 6 Features: 183 Piece Kit 1/2" & 3/4" Drive Sizes Overall Weight of 53.12 lbs. Includes: (1) Clamp (16) Crowfoot Wrenches (1) Demolition Tool (5) Extensions (1) Feeler Gauge (2) Fluid Systems (8) Hammers (7) Impact Bit Sockets (2) Impact Extensions (74) Individual Impact Sockets (1) Inspection & Pick Up Tool (1) Level (8) Open End Wrenches (1) Pick & Hook Set (2) Powertrain Tools (2) Pry Bars (47) Pullers (1) Screwdriver (2) Snips (1) Specialty Knife
Features: Long nose plier Flat nose plier Bent nose plier Clean cut micro nipper Micro cutting plier 125mm 4Pcs Conductive tweezer set Wrist strap 10FT ESD Precision Screwdriver #0 ESD Precision Screwdriver #00 ESD Precision Screwdriver #1 ESD Precision Screwdriver 2.0mm ESD Precision Screwdriver 2.4mm ESD Precision Screwdriver 3.0mm Tool bag