Brady® 91296 Underground Tape, Caution Buried Electric Line, 6"W X 1000'L, Black/Red
Write a Review
|
Questions & Answers (0)
Product Description
B-721 Identoline® Underground Warning Tapes warn excavation crews of the existence of buried pipes and cables before damage can occur. Identoline® Underground Warning Tape is economical enough to use over the entire length of the line when compared to the cost of line damage. Made of heavy-duty B-720 polyethylene material with overcoated graphics to protect the legend from acids, alkalis and other soil substances. Tape is 4 mils thick with a tough tensile strength of 1750 psi.
PRICE
$175.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1000 ft |
| Width | 6 in |
| Weight | 9 lbs |
| Thickness | 4 mil |
Product Details
| Type | Detectable Warning Tape |
| Color | Red/Black |
| Pattern | Message |
| Message | Caution Buried Electric Line Below |
| Material | Polyethylene |
| Description | Detectable Underground Warning Tape |
| Package Quantity | 1 |
| Manufacturers Part Number | 91296 |
| Reflective Type | Non Reflective |
| Brand | Brady |