Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Nanuk 915 Case w/Foam, 15-3/8"L x 12-1/8"W x 6-13/16"H, Silver

Model #: WBB892292

MPN #: 915-1005

Nanuk 915 Case w/Foam, 15-3/8"L x 12-1/8"W x 6-13/16"H, Silver

|
Questions & Answers (0)
PRICE
$113.95
was $211.94
Save $97.99 (46%)
Usually ships in 4 to 7 days
Select Color
Nanuk 915 Case w/Foam 15-3/8"L x 12-1/8"W x 6-13/16"H Silver

The NANUK 915 Case with Cubed Foam is designed to protect your equipment from extremely harsh environments. This lightweight and waterproof case (IP67 rated) is an ideal choice when you need to carry your valuable equipment or sensitive tools securely. Made of high-quality polyurethane foam the multilayered set of customizable inserts in the cubed foam includes a pre-scored removable layer. This layer consists of foam squares that can be removed in various configurations to accommodate the contents of the case. This solution is ideal if you are seeking a quick and easy way to protect and organize your items.

Features soft grip foldable Handle padlockable and 100% stainless steel hardware. High performance gasket with conditional lifetime guarantee. Automatic pressure release valve is crushproof. Molded-In Bezel System for dustproof. Designed for watertight. Powerclaw ™ latching system to allow integrated ld stay. Soft grip foldable handle to allow the case stackable. Lightweight NK-7 ™ resin meets airline carry-on regulations. Certifications: ATA 300 (Impact Test) ASTM D4169 (Falling Rain-Vibration-Drop Tests) Mil-STD-810F (Immersion Test) IP 67 (Ingress Protection Tests-Dust and Immersion). Lid Depth: 2-1/8 Max Bouyancy: 35 Lbs

1
1
Easy online or call-in returns.