Applications:
- Oil/Gas Drilling
- Extraction and Refining
- Fracking
- Tool Pushing
- Mining
- Demolition
- Heavy Construction
- Cargo Handling
- Mechanics
Weights & Dimensions
| Size | S |
| Grip | Foam Nitrile |
| Gauge | 13 ga |
Product Details
| Abrasion Level | A4 |
| Type | DIR Gloves |
| Color | Gray |
| Application | Heavy Construction, Oil/Gas Drilling, Mining, Demolition, Mechanics, |
| Series | ProFlex 922CR |
| Coating Coverage | Palm & Fingers |
| Cuff Style | Knit Wrist |
| Palm Material | Nitrile |
| Material | HPPE, Nitrile |
| Package Quantity | 1 Pair |
| Gender | Unisex |
| Manufacturers Part Number | 17092 |
| Lining Material | Polyethylene |
| Coating Material | Nitrile |
| Cut Level | A3 |
| Brand | Ergodyne |
Compliance & Certifications
| EN 388 | 4442CP |
| Certifications | EN 388: 4442CP; ANSI/ISEA 105-2016 Cut A3, Abrasion 6, Puncture 3, Impact 1 |