Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB2318087

MPN #: 7000123407

3M™ Scotch® 926 ATG Adhesive Transfer Tape 1/4" x 18 Yds. 5 Mil Clear - Pkg Qty 72

Product Description
3M™ Scotch® 926 ATG Adhesive Transfer Tape 1/4" x 18 Yds. 5 Mil Clear - 72 Rolls/Case

The Scotch® ATG Adhesive Transfer Tape 926 features the 3M™ Adhesive 350, a modified acrylic adhesive ideal for applications requiring high shear strength even on challenging surfaces such as low surface energy materials, powder coatings or slightly oily metals. Producing high tack levels for immediate adhesion, this adhesive offers excellent chemical resistance and hold strength even at elevated temperatures.

Details:
  • Bonds on contact to a variety of metals, plastics and papers
  • Ideal for adhering to ABS, acrylic, PP, PE, polycarbonate, polyester (PET), nylon and other plastics
  • Excellent bond strength with high shear strength and high temperature performance up to 450°F
  • Chemical, solvent, humidity and moisture resistant

Recommended Applications:
  • Convenient adhesive transfer tape attachment for demanding industrial applications
  • Foam and gasket attachment
  • Holding and fixturing in product assembly
  • Bonding folders and boxes with good resistance to flap lifting
  • For use where automated equipment is not suitable


PRICE
$954.00  Sold in packages of 72 / $13.25 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 yd
Width1/4 in
Adhesion120 oz-in
Thickness5 mil
Core Size1 in

Product Details

TypeDispenser Rolls
ColorClear
MaterialDensified Kraft Paper
Package Quantity72
DescriptionATG Adhesive Transfer Tape
Manufacturers Part Number7000123407
GradeHigh Temperature
BrandScotch