Nanuk 933 Series Airtight Watertight Case 933-0003 - 19-7/8"L x 16-1/8"W x 10-1/8"H - Orange
Write a Review
|
Questions & Answers (0)
Product Description
The NANUK 933 Case is designed to protect your equipment from extremely harsh environments. This lightweight and waterproof case (IP67 rated) is an ideal choice when you need to carry your valuable equipment securely.
Features soft grip foldable Handle padlockable and 100% stainless steel hardware. High performance gasket with conditional lifetime guarantee. Automatic pressure release valve is crushproof. Molded-In Bezel System for dustproof. Designed for watertight. Powerclaw ™ latching system to allow integrated ld stay. Soft grip foldable handle to allow the case stackable. Lightweight NK-7 ™ resin meets airline carry-on regulations. Certifications: ATA 300 (Impact Test) ASTM D4169 (Falling Rain-Vibration-Drop Tests) Mil-STD-810F (Immersion Test) IP 67 (Ingress Protection Tests-Dust and Immersion). Lid Depth: 2.1". Max Buoyancy: 65 Lbs"
Features soft grip foldable Handle padlockable and 100% stainless steel hardware. High performance gasket with conditional lifetime guarantee. Automatic pressure release valve is crushproof. Molded-In Bezel System for dustproof. Designed for watertight. Powerclaw ™ latching system to allow integrated ld stay. Soft grip foldable handle to allow the case stackable. Lightweight NK-7 ™ resin meets airline carry-on regulations. Certifications: ATA 300 (Impact Test) ASTM D4169 (Falling Rain-Vibration-Drop Tests) Mil-STD-810F (Immersion Test) IP 67 (Ingress Protection Tests-Dust and Immersion). Lid Depth: 2.1". Max Buoyancy: 65 Lbs"
PRICE
$209.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-7/8 in |
| Width | 16-1/8 in |
| Height | 10-1/8 in |
| Inside Length | 18 in |
| Inside Width | 13 in |
| Inside Height | 9-1/2 in |
| Weight | 8 lbs |
| Inside Lid Depth | 2-1/8 in |
| Base Depth | 7-5/16 in |
| Max Bouyancy | 65 Lbs. |
Product Details
| Assembly Required | No |
| Lock Type | PowerClaw Latching System |
| For Use With | Watertight Equipment Protection |
| Temperature Tolerance | Min -20°F (-29°C ) Max 140°F (60°C) |
| Dustproof | Yes |
| Crushproof | Yes |
| Material | Plastic |
| Manufacturers Part Number | 933-0003 |
| Waterproof | Yes |
| Watertight | Yes |
| Water Resistant | Y |
| Brand | Nanuk |
| Airtight | Y |
| Color | Orange |
| Series | Nanuk 933 Case |
| Mold Type | Injection Molded |
| Handle Type | Spring Loaded Top Handle w/Handle Stay |
| Style | Case without Foam |
| Capacity | 1.2865 ft³ |
| Package Quantity | 1 |
Warranty
| Warranty | Limited Lifetime |
Compliance & Certifications
| Certifications | ATA 300, ASTM D4169, Mil-STD-810F, IP 67 |