Nanuk 935-2001 935 Case w/Padded Divider, 22.0"L x 14.0"W x 9.0"H, Black
|
Questions & Answers (0)
Product Description
The NANUK 935 Case with Padded Divider is designed to protect your equipment from extremely harsh environments. This lightweight and waterproof case (IP67 rated) is an ideal choice when you need to carry your valuable equipment or sensitive tools securely.
Features soft grip foldable Handle padlockable and 100% stainless steel hardware. High performance gasket with conditional lifetime guarantee. Automatic pressure release valve is crushproof. Molded-In Bezel System for dustproof. Designed for watertight. Powerclaw ™ latching system to allow integrated ld stay. Soft grip foldable handle to allow the case stackable. Lightweight NK-7 ™ resin meets airline carry-on regulations. Certifications: ATA 300 (Impact Test) ASTM D4169 (Falling Rain-Vibration-Drop Tests) Mil-STD-810F (Immersion Test) IP 67 (Ingress Protection Tests-Dust and Immersion). Lid Depth: 2.1". Max Buoyancy: 58 Lbs
Features soft grip foldable Handle padlockable and 100% stainless steel hardware. High performance gasket with conditional lifetime guarantee. Automatic pressure release valve is crushproof. Molded-In Bezel System for dustproof. Designed for watertight. Powerclaw ™ latching system to allow integrated ld stay. Soft grip foldable handle to allow the case stackable. Lightweight NK-7 ™ resin meets airline carry-on regulations. Certifications: ATA 300 (Impact Test) ASTM D4169 (Falling Rain-Vibration-Drop Tests) Mil-STD-810F (Immersion Test) IP 67 (Ingress Protection Tests-Dust and Immersion). Lid Depth: 2.1". Max Buoyancy: 58 Lbs
PRICE
$339.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 14 in |
| Height | 9 in |
| Inside Length | 2-1/2 in |
| Inside Width | 11-5/16 in |
| Inside Height | 7-1/2 in |
| Weight | 14.7 lbs |
| Base Depth | 5-3/8 in |
Product Details
| Assembly Required | No |
| Lock Type | Latch |
| Temperature Tolerance | -20°F to 140°F |
| Dustproof | Yes |
| Crushproof | Yes |
| Material | Lightweight NK-7 Resin |
| Manufacturers Part Number | 935-2001 |
| Waterproof | Yes |
| Watertight | Yes |
| Brand | Nanuk |
| Type | Waterproof Utility Case |
| Color | Black |
| Series | 935 |
| Style | Case With Padded Dividers |
| Capacity | 1 ft³ |
| Package Quantity | 1 |
| Description | Waterproof Equipment and Instrument Case |
Warranty
| Warranty | Limited Lifetime |
Compliance & Certifications
| Certifications | ATA 300, ASTM D4169, Mil-STD-810F, IP 67 |