Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Palisade

Model # :WBB3055924

MPN #: 18906PK

Palisade 94"L Inside Corner Trim in Wind Gust , 5 Pack

Product Description
The 94-inch Palisade Inside Corner trim is easy to install and adds a professional touch to your Palisade Tile project. Available in the same finishes as Palisade Wall Tiles, these trims simply adhere to the substrate corner by applying a small bead of adhesive to the substrate corner or trim itself. Made of vinyl, these trims are waterproof and can be used for projects in such areas as bathrooms, showers, tubs and laundry rooms.

Features:
  • Fire Rating - Class A
  • Approvals/Certifications - ASTM E331-00, ASTM G21


PRICE
$129.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length94 in
Width0.9375 in
Height0.9375 in
Thickness0.9375 in

Product Details

StyleGlue up
MaterialVinyl
Package Quantity5
ColorGray
Surface MaterialSmooth
Manufacturers Part Number18906PK
BrandPalisade

Warranty

Warranty10 yr