Features:
- Fire Rating - Class A
- Approvals/Certifications - ASTM E331-00, ASTM G21
Weights & Dimensions
| Length | 94 in |
| Width | 0.9375 in |
| Height | 0.3125 in |
| Thickness | 0.3125 in |
Product Details
| Style | Glue up |
| Material | Vinyl |
| Package Quantity | 5 |
| Color | White |
| Surface Material | Smooth |
| Manufacturers Part Number | 19010PK |
| Brand | Palisade |
Warranty
| Warranty | 10 yr |