Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Palisade

Model # :WBB3055912

MPN #: 19002PK

Palisade 94"L J-Trim in Frost Nickel , 5 Pack

Product Description
Give your project that professional look with Palisade 94-inch J-Trim. The Palisade 94-inch J-Trim is available in the same finishes as the Palisade Wall Tiles and is designed to be installed on the isolated terminal end of a Palisade Tile. Simply apply adhesive to affix. Each Palisade J-Trim is 94-inches long and 5 mm wide and adds a professional touch to your project.

Features:
  • Fire Rating - Class A
  • Approvals/Certifications - ASTM E331-00, ASTM G21


PRICE
$139.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length94 in
Width0.9375 in
Height0.3125 in
Thickness0.3125 in

Product Details

StyleGlue up
MaterialVinyl
Package Quantity5
ColorFrost Nickel
Surface MaterialSmooth
Manufacturers Part Number19002PK
BrandPalisade

Warranty

Warranty10 yr