Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Palisade

Model # :WBB3055960

MPN #: 17382

Palisade 94"L Oak Mocha Trim Kit, 6 Pack

Product Description
Give your Palisade tile project a professional look with the Palisade 94-inchTrim Kit. This kit is available in the same finishes as the Palisade Tiles and Palisade Planks and includes two 94-inch Inside Corner Trims, two 94-inch J-Trims and two 94-inch L-trims. These Palisade trims simply affix using adhesive, followed by a sealant if being used in an area where water is present. Palisade Trims can be used in various applications including bathrooms, tubs, showers, laundry rooms and kitchens.

Features:
  • Fire Rating - Class A
  • Approvals/Certifications - ASTM E331-00, ASTM G21


PRICE
$109.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length95.375 in
Width3.5 in
Height3.5 in
Thickness3.5 in

Product Details

StyleGlue up
MaterialVinyl
Package Quantity6
ColorBrown
Surface MaterialSmooth
Manufacturers Part Number17382
BrandPalisade

Warranty

Warranty10 yr