Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nanuk

Model # :WBB892393

MPN #: 940-2001

Nanuk 940 Case w/Padded Divider, 21-11/16"L x 16-7/8"W x 8-1/2"H, Black

Product Description
Nanuk 940 Case w/Padded Divider 21-11/16"L x 16-7/8"W x 8-1/2"H Black

The NANUK 940 Case with Padded Divider is designed to protect your sensitive equipment from extremely harsh environments. This lightweight and waterproof case (IP67 rated) is an ideal choice when you need to carry your valuable equipment or sensitive tools securely. The padded divider is required for compartmentalized protective organization of your components or equipment. The padded divider helps in easily organizing and protecting your equipment.

Features soft grip foldable Handle padlockable and 100% stainless steel hardware. High performance gasket with conditional lifetime guarantee. Automatic pressure release valve is crushproof. Molded-In Bezel System for dustproof. Designed for watertight. Powerclaw ™ latching system to allow integrated ld stay. Soft grip foldable handle to allow the case stackable. Lightweight NK-7 ™ resin meets airline carry-on regulations. Certifications: ATA 300 (Impact Test) ASTM D4169 (Falling Rain-Vibration-Drop Tests) Mil-STD-810F (Immersion Test) IP 67 (Ingress Protection Tests-Dust and Immersion). Lid Depth: 2-1/8. Max Bouyancy: 80 Lbs

PRICE
$399.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21-11/16 in
Width16-7/8 in
Height8-1/2 in
Inside Length20 in
Inside Width14 in
Inside Height8 in
Weight10 lbs
Base Depth5-7/8 in

Product Details

Assembly RequiredNo
Lock TypeLatch
Temperature Tolerance-20°F to 140°F
DustproofYes
CrushproofYes
MaterialLightweight NK-7™ Resin
Manufacturers Part Number940-2001
WaterproofYes
WatertightYes
BrandNanuk
TypeWaterproof Utility Case
ColorBlack
Series940
StyleCase With Padded Dividers
Capacity1.29 ft³
Package Quantity1

Warranty

WarrantyLimited Lifetime