Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Nanuk 945 Case, 25-1/8"L x 19-7/8"W x 8-13/16"H, Silver

Model #: WBB892315

MPN #: 945-0005

Nanuk 945 Case, 25-1/8"L x 19-7/8"W x 8-13/16"H, Silver

|
Questions & Answers (0)
PRICE
$199.95
was $324.98
Save $125.03 (38%)
Usually ships in 4 to 7 days
Select Color
Nanuk 945 Case 25-1/8"L x 19-7/8"W x 8-13/16"H Silver

The NANUK 945 Case with Padded Divider is designed to protect your sensitive equipment from extremely harsh environments. This lightweight and waterproof case (IP67 rated) is an ideal choice when you need to carry your valuable equipment or sensitive tools securely. The padded divider is required for compartmentalized protective organization of your components or equipment. The padded divider helps in easily organizing and protecting your equipment.

Features soft grip foldable Handle padlockable and 100% stainless steel hardware. High performance gasket with conditional lifetime guarantee. Automatic pressure release valve is crushproof. Molded-In Bezel System for dustproof. Designed for watertight. Powerclaw ™ latching system to allow integrated ld stay. Soft grip foldable handle to allow the case stackable. Lightweight NK-7 ™ resin meets airline carry-on regulations. Certifications: ATA 300 (Impact Test) ASTM D4169 (Falling Rain-Vibration-Drop Tests) Mil-STD-810F (Immersion Test) IP 67 (Ingress Protection Tests-Dust and Immersion). Lid Depth: 2-1/8 Max Bouyancy: 120 Lbs

1
1
Easy online or call-in returns.