Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211825

MPN #: 7000123923

3M™ 9472LE Adhesive Transfer Tape, 4" x 60 yd, 5.2 mil, Clear - Pkg Qty 8

Product Description
3M™ Adhesive Transfer Tape 9472LE is a versatile, market proven, 5 mil (0.13 mm) transfer tape on a printed release liner. Featuring 3M™ 300LSE acrylic adhesive, this tape has a long and proven history of reliably bonding a wide variety of similar and dissimilar materials such as metals, most plastics, glass, papers and painted surfaces.

Versatile, Market Leading Performance For applications requiring premium performance and a thicker profile than our 2 mil tapes, use our versatile 3M™ Adhesive Transfer Tape 9472LE. This tape is a market leading solution for bonding plastics in a variety of applications across a broad spectrum of industries. It offers good chemical, humidity and moisture resistance, as well as performance across a wide temperature range (from -40°F/-40°C to 300°F/148°C). The bond strength increases as a function of time and temperature, and has very high initial adhesion. This tape is supplied on a printed 58 lb. polycoated kraft paper liner ideal for die-cutting and converting applications. Part of the 3M™ High Strength Acrylic Adhesive 300LSE family, this tape is manufactured using a solventless manufacturing process. 3M™ Adhesive Transfer Tape 9472LE meets UL 969 (reference file PGGU2.MH26206)

Recommended Applications:
  • Bonding rough substrates such as textured plastics Plastic to metal bonding
  • Consumer electronic device assemblies such as phones, tablets and wearable devices
  • Industrial electronic device assemblies such as workstations
  • Plastic assembly bonding in a variety of industries
  • Various assemblies in the automotive industry
  • Application and assembly of components on appliances Medical equipment and device fabrication
  • General industrial applications such as trim attachment
Excellent Adhesion to a Variety of Surfaces 3M™ High Strength Acrylic Adhesive 300LSE is an acrylic adhesive family designed to provide very high bond strength to most surfaces, including a wide variety of similar and dissimilar materials. This includes most plastics, metals, glass, papers and painted surfaces. It features good chemical, solvent, moisture and humidity resistance. This adhesive can perform at temperatures ranging up to 300°F/148°C.

Features:
  • Excellent bond to low surface energy substrates including powder coatings and plastics such as polypropylene (PP)v
  • High adhesion to metals and high surface energy materials, making it suitable for bonding dissimilar substrates
  • Adhesive provides excellent holding power and anti-lifting properties
  • Good resistance to industrial chemicals, consumer chemicals, moisture and humidity
  • Ideal solution for general purpose attachment and assemblies of a wide variety of materials
  • Meets a wide variety of automotive and OEM specifications


PRICE
$1,327.60  Sold in packages of 8 / $165.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60
Width4 in
Thickness5.2 mil

Product Details

TypeHand Dispensed Rolls
Material58# Polycoated Kraft Paper
Package Quantity8
DescriptionAdhesive Transfer Tape
ColorClear
Manufacturers Part Number7000123923
Brand3M