Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brady

Model # :WBB2249501

MPN #: 95043

Brady® Premium Stop Sign, Aluminum, 18"W X 18"H

Product Description
High intensity, reflective aluminum traffic signs are MUTCD compliant. Aluminum, White on Red, 18 in H x 18 in W, STOP High Intensity Traffic Sign: Aluminum, White on Red, 18 in H x 18 in W, STOP.

PRICE
$149.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Height18 in
Size18" x 18"
Thickness1

Product Details

TypeStop
Sign LegendStop
ColorWhite/Red
MaterialAluminum
Legend HeadingCaution
Manufacturers Part Number95043
Reflective TypeHigh-Intensity Prismatic (HIP)
ShapeOctagon
BrandBrady