Individual Hex Keys
Availability
Special Price
Brand
Length
Type
Color
Price
Related Products
3/32" Tamperproof Hex Key (Double-Ended) Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Allen wrench style L-shaped key for socket pin-in-hex screws
3/16" Tamperproof Hex Key (Double-Ended) Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Allen wrench style L-shaped key for socket pin-in-hex screws
ProGuard™ Hex End Loop T-Handles Features: Solid steel handles Welded handle/blade connection Ergonomic handle design Flywheel effect saves time Smooth, non-porous handle coating Handle coating extends along blade
M3 Tamperproof Hex Key (Double-Ended) Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Allen wrench style L-shaped key for socket pin-in-hex screws
The 96BP-CL series of metric, ball end hex keys are color coded for quick identification. The hex at the end of the extended leg has a ball profile to allow up to 30 degrees of misalignment with the fastener. Ball head makes it possible to work at an angle of up to 30° to screw axis Features: For tightening, use short side, if possible Different colour for quick size identification