Individual Hex Keys
Availability
Type
Brand
Length
Color
Price
Related Products
The 96BPINOX series of ball end hex key Allen wrenches are made from stainless steel and highly resistant to rust and corrosion. The short leg and the extended leg of the L-handle both have the same metric hex. The hex at the end of the extended leg has a ball profile to allow up to 30 degrees of misalignment with the fastener. Autoclave compatible to 121° C/ 249.8° F. Features: Outstanding mechanical characteristics Avoids improper rust Ball head makes it possible to work at angle of up to 30° to screw axis For tightening use short side, if possible AISI 420 stainless steel
3/16" Tamperproof Hex Key (Double-Ended) Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Allen wrench style L-shaped key for socket pin-in-hex screws
M3 Tamperproof Hex Key (Double-Ended) Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Allen wrench style L-shaped key for socket pin-in-hex screws
The 96BPINOX series of ball end hex key Allen wrenches are made from stainless steel and highly resistant to rust and corrosion. The short leg and the extended leg of the L-handle both have the same metric hex. The hex at the end of the extended leg has a ball profile to allow up to 30 degrees of misalignment with the fastener. Autoclave compatible to 121° C/ 249.8° F.
The 953 series of swivelling spinner drivers from Beta feature a sliding T-handles that allows you turn the T-handle into an L-handle for maximum torque, then back to a T-handle for quick fastener spinning. The swivelling Allen male hex drive end and extended length enables access in tight spaces. The handle and leg have a textured finish to hide scratches, and the hex drive portion of the swivel joint is finished in a durable black oxide. Designed and manufactured in Italy, this alloy steel T-handle hex bit wrench has a swivelling 4.5mm male hex drive to fit standard 4.5mm socket-head ...