SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ 96 x 30 Extra Long Production Workbench - Plastic Laminate Square Edge Gray

Global Industrial™ 96 x 30 Extra Long Production Workbench - Plastic Laminate Square Edge Gray

Item #: WB318914

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,137.00

$189.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Global Industrial™ 60 x 30 Pedestal Workbench - Drawers & Cabinet, Maple Square Edge - Gray

Global Industrial™ 60 x 30 Pedestal Workbench - Drawers & Cabinet, Maple Square Edge - Gray

Global Industrial™ Workbench Top, Plastic Laminate Square Edge, 96"W x 30"D x 1-5/8" Thick

Global Industrial™ Workbench Top, Plastic Laminate Square Edge, 96"W x 30"D x 1-5/8" Thick

Global Industrial™ Flared Leg Workbench w/ Maple Safety Edge Top, 72"W x 36"D, Gray

Global Industrial™ Flared Leg Workbench w/ Maple Safety Edge Top, 72"W x 36"D, Gray

Global Industrial™ 60 x 30 Pedestal Workbench 3 Drawers & 1 Cabinet, Laminate Safety Edge Gray

Global Industrial™ 60 x 30 Pedestal Workbench 3 Drawers & 1 Cabinet, Laminate Safety Edge Gray

Global Industrial™ 60 x 30 Pedestal Workbench - 4 Drawers, Plastic Laminate Safety Edge - Gray

Global Industrial™ 60 x 30 Pedestal Workbench - 4 Drawers, Plastic Laminate Safety Edge - Gray

Global Industrial™ 96"W x 30"D Extra Long Production Workbench - Steel Square Edge - Gray

Global Industrial™ 96"W x 30"D Extra Long Production Workbench - Steel Square Edge - Gray

Global Industrial™ 96 x 30 Extra Long Production Workbench - Maple Block Square Edge - Gray

Global Industrial™ 96 x 30 Extra Long Production Workbench - Maple Block Square Edge - Gray

Global Industrial™ 96 x 30 Pedestal Workbench - 3 Drawers & Cabinet, Laminate Square Edge Gray

Global Industrial™ 96 x 30 Pedestal Workbench - 3 Drawers & Cabinet, Laminate Square Edge Gray

Global Industrial™ 96 x 30 Pedestal Workbench - 4 Drawers & Cabinet, Laminate Square Edge Gray

Global Industrial™ 96 x 30 Pedestal Workbench - 4 Drawers & Cabinet, Laminate Square Edge Gray

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Steel Pedestal W/ 4 Drawers, 15-3/4"W x 20"D, Gray

Global Industrial™ Steel Pedestal W/ 4 Drawers, 15-3/4"W x 20"D, Gray

Global Industrial™ Steel Cabinet Pedestal, 15-3/4"W x 20"D, Gray

Global Industrial™ Steel Cabinet Pedestal, 15-3/4"W x 20"D, Gray

Global Industrial™ Power Riser W/ 8 Outlets, 96"W x 15"D, Gray

Global Industrial™ Power Riser W/ 8 Outlets, 96"W x 15"D, Gray

Tennsco Jumbo All-Welded Storage Cabinet, Assembled, 48"Wx24"Dx78"H, Black

Tennsco Jumbo All-Welded Storage Cabinet, Assembled, 48"Wx24"Dx78"H, Black

Global Industrial™ Flared Leg Workbench w/ Maple Safety Edge Top, 72"W x 30"D, Gray

Global Industrial™ Flared Leg Workbench w/ Maple Safety Edge Top, 72"W x 30"D, Gray

PREMIUM PEDESTAL WORKBENCHES
96"W x 30"D Extra Long Production Workbench - Plastic Laminate Square Edge - Gray
These extra long workbenches are built with durability in mind. Bench pedestals are 15-3/4"W x 20"D x 32"H featuring full length aluminum drawer pulls and smooth gliding nylon rollers. Inside drawer dimension are 13"W x 17-3/4"D x 5-1/2"H. Plastic - high pressure laminate w/particle board core 1-5/8" thick. Double electrical knockouts on legs.

Weights & Dimensions

  • Depth 30 in
  • Width 96 in
  • Weight Capacity 4,000 lbs
  • Height 33-5/8 in

Product Details

  • Leg Type Fixed
  • Assembly Required Yes
  • Edge Type Square
  • Configuration Cabinet / Cabinet / 4 Drawer
  • Type Triple Pedestal Workbench
  • Top Material Plastic Laminate
  • Brand Global Industrial
  • Leg Style Pedestal Leg
  • Material Steel
  • Manufacturers Part Number 318914
  • Color Family Gray
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: CHAD

    Date: December 10, 2019

    Great Work Bench
    Your review:
    This is a really nice pedestal work bench! Its heavy duty top is what makes this thing worthwhile. The drawers are spacious enough to store all kinds of random goods.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 96 x 30 Extra Long Production Workbench - Plastic Laminate Square Edge Gray

Global Industrial™ 96 x 30 Extra Long Production Workbench - Plastic Laminate Square Edge Gray

Item #: WB318914

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant