Global Industrial
Model # :WB318866
Global Industrial 96 x 30 Pedestal Workbench - 7 Drawers, Plastic Laminate Square Edge - Gray
Write a Review
|
Questions & Answers (0)
Product Description
PREMIUM PEDESTAL WORKBENCHES
96" W x 30" D Pedestal Workbench W/ 7 Drawers, Plastic Laminate Square Edge - Gray
These pedestal workbenches are made of a steel base construction with a plastic laminate square edge top for long lasting durability. Workbench provides 7 drawers for convenient storage. Plastic laminate square edge top adds easy maintenance in working environments. Available color is Gray.
96" W x 30" D Pedestal Workbench W/ 7 Drawers, Plastic Laminate Square Edge - Gray
These pedestal workbenches are made of a steel base construction with a plastic laminate square edge top for long lasting durability. Workbench provides 7 drawers for convenient storage. Plastic laminate square edge top adds easy maintenance in working environments. Available color is Gray.
PRICE
$1,299.00
1
1
Backordered, expected around 11/16/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 30 in |
| Height | 33-5/8 in |
| Weight Capacity | 4000 lbs |
| Nominal Height | 34 in |
Product Details
| Assembly Required | Yes |
| Type | Double Pedestal Workbench |
| Color | Gray |
| Number of Drawers | 7 |
| Configuration | 3 Drawer / 4 Drawer |
| Edge Type | Square |
| Leg Style | Pedestal Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 318866 |
| Top Material | Plastic Laminate |
| Brand | Global Industrial |