Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB318998TN

Global Industrial™ 96x30 Production Workbench ESD Square Edge - Drawer, Upright & Shelf TN

Product Description
These production benches offer the same high quality construction as our heavy duty benches but with the added convenience of locking stackable drawers. High quality industrial work bench is built to last using rugged 2" x 2" x 14 gauge tubular steel height adjustable legs. Legs adjust at 2" increments. These workbenches are tested to 5,000 lb. capacity. 6"H drawer can be mounted to either left or right hand side under the counter top for lockable storage. Secures valuable tools, supplies and more using a cylinder lock with 2 keys. Drawer runs smooth on nylon rollers. Base includes a set of adjustable leveling floor glides and a set of leveling foot plates that allow floor anchoring. Powder coat finish. Quick and easy assembly.

Bench Includes:

  • Lockable Drawer
  • Upright Kit with Shelf
PRICE
$1,249.00

1
1
Backordered, expected around 11/20/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width96 in
Depth30 in
Height29-9/16 - 41-7/16 in
Weight Capacity5000 lbs
Top Thickness1-1/4 in
Nominal Height30 - 41 in
Leg Height30 to 42 in

Product Details

Assembly RequiredYes
Number of Drawers1
Edge TypeSquare
Leg StyleSquare Tubular Leg
MaterialSteel
Number of Shelves1
Construction TypeUnassembled
Manufacturers Part Number318998TN
BrandGlobal Industrial
PowerNo
TypeProduction Workbench
Shelf TypeUpper
ColorTan
Top Color FamilyWhite
Adjustment TypeBolted Leg
StyleBench with 6" Drawer, Uprights and Shelf
Duty RatingHeavy Duty
Mobile or StationaryStationary
Leg TypeAdjustable
Top MaterialESD Laminate