Global Industrial
Model # :WB607980
Global Industrial 96x30 Production Workbench, Laminate Square Edge Top, 2 Cabinet, 1 Leg, GY
Write a Review
|
Questions & Answers (0)
Product Description
96"W x 30"D Production Workbench - Plastic Laminate Square Edge Top, 2 Cabinet, 1 Leg, Gray
These extra long workbenches are built with durability in mind. Bench pedestals are 15-3/4"W x 20"D x 32"H. Plastic - high pressure laminate with particle board core 1-5/8" thick. Double electrical knockouts on legs. Workbench includes (1) 96"W top, (2) cabinets and (1) leg frame.
These extra long workbenches are built with durability in mind. Bench pedestals are 15-3/4"W x 20"D x 32"H. Plastic - high pressure laminate with particle board core 1-5/8" thick. Double electrical knockouts on legs. Workbench includes (1) 96"W top, (2) cabinets and (1) leg frame.
PRICE
$918.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 30 in |
| Height | 35-1/2 in |
| Weight Capacity | 5000 lbs |
Product Details
| Assembly Required | Yes |
| Type | Double Pedestal Workbench |
| Color | Gray |
| Top Color Family | Light Gray |
| Configuration | Cabinet / Cabinet / Open Leg |
| Edge Type | Square |
| Leg Style | Pedestal Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | 607980 |
| Number of Cabinets | 2 |
| Top Material | Plastic Laminate |
| Brand | Global Industrial |