Global Industrial
Model # :WB607977
Global Industrial 96x30 Production Workbench Laminate Square Edge, Cabinet, 4 Drawer, 1 Leg
Write a Review
|
Questions & Answers (0)
Product Description
96"W x 30"D Production Workbench - Plastic Laminate Square Edge Top, Cabinet, 4 Drawer, 1 Leg, Gray
These extra long workbenches are built with durability in mind. Bench pedestals are 15-3/4"W x 20"D x 32"H featuring full length aluminum drawer pulls and smooth gliding nylon rollers. Inside drawer dimension are 13"W x 17-3/4"D x 5-1/2"H. Plastic - high pressure laminate w/particle board core 1-5/8" thick. Double electrical knockouts on legs. Workbench includes (1) 96"W top, (1) cabinet, (4) drawers and (1) leg frame.
These extra long workbenches are built with durability in mind. Bench pedestals are 15-3/4"W x 20"D x 32"H featuring full length aluminum drawer pulls and smooth gliding nylon rollers. Inside drawer dimension are 13"W x 17-3/4"D x 5-1/2"H. Plastic - high pressure laminate w/particle board core 1-5/8" thick. Double electrical knockouts on legs. Workbench includes (1) 96"W top, (1) cabinet, (4) drawers and (1) leg frame.
PRICE
$1,050.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 30 in |
| Height | 35-1/2 in |
| Weight Capacity | 5000 lbs |
Product Details
| Assembly Required | Yes |
| Type | Double Pedestal Workbench |
| Color | Gray |
| Top Color Family | Light Gray |
| Number of Drawers | 4 |
| Configuration | Cabinet + 4 Drawer / Open Leg |
| Edge Type | Square |
| Leg Style | Pedestal Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | 607977 |
| Number of Cabinets | 1 |
| Top Material | Plastic Laminate |
| Brand | Global Industrial |