Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB601428A

Global Industrial™ Extra Long Mobile Workbench, 96 x 30", Flared Leg, Laminate Square Edge

Product Description
✓ Made with reinforced, durable steel
✓ High weight capacity to handle most projects and tasks
✓ Adjustable-height C-channel legs
✓ 5" casters for mobility

Easily transport your workbench where you need it. 1-5/8" thick high pressure laminate top with standard square edge. 13-gauge Legs are reinforced with cross bracing for extra strength and rigidity. Mobile work bench legs feature removable duplex knock-outs to accept electrical outlets (not included). Finished in scratch resistant gray powder coat. Mobile benches are easy to move on 5" casters (2 rigid, 2 swivel with brakes.)

PRICE
$925.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width96 in
Depth30 in
Height39-3/8 in
Weight Capacity800 lbs
Wheel Diameter5 in
Top Thickness1-5/8 in
Nominal Height39 in

Product Details

Assembly RequiredYes
Wheel MaterialPolyurethane
PowerNo
TypeExtra Long Assembly Workbench
ColorGray
Top Color FamilyLight Gray
Wheel TypeLocking
Duty RatingStandard Duty
Edge TypeSquare
Leg StyleC-Channel Leg
Mobile or StationaryMobile
MaterialSteel
Construction TypeUnassembled
Leg TypeFixed
Manufacturers Part Number601428A
Top MaterialPlastic Laminate
BrandGlobal Industrial