Global Industrial
Model # :WB318880
Global Industrial 96 x 30 Pedestal Workbench - 6 Drawers, Maple Block Square Edge - Gray
Write a Review
|
Questions & Answers (0)
Product Description
✓ Square-edge maple Boos butcher block by John Boos & Co.
✓ High weight capacity to handle most projects and tasks
✓ Pedestal-style base with drawers
PREMIUM PEDESTAL WORKBENCHES
96"W x 30"D Pedestal Workbench W/ 6 Drawers, Maple Butcher Block Square Edge - Gray
These Pedestal Workbenches are made of a steel base construction with a maple butcher block square edge top for long lasting durability. Workbench provides 6 drawers for storage convenience. Maple butcher block square edge top adds easy maintenance in working environments. Available color is Gray. Drawer dimensions: 1st Drawer (13.23"W x 18.11"D x 4.33"H); 2nd Drawer (13.23"W x 18.11"D x 4.33"H); 3rd Drawer (13.23"W x 18.11"D x 11.06"H) Inside drawer dimensions are 13"W x 17-3/4"D x 5-1/2"H . Overall pedestal dimensions are 15-3/4"W x 20"D x 32"H.
✓ High weight capacity to handle most projects and tasks
✓ Pedestal-style base with drawers
PREMIUM PEDESTAL WORKBENCHES
96"W x 30"D Pedestal Workbench W/ 6 Drawers, Maple Butcher Block Square Edge - Gray
These Pedestal Workbenches are made of a steel base construction with a maple butcher block square edge top for long lasting durability. Workbench provides 6 drawers for storage convenience. Maple butcher block square edge top adds easy maintenance in working environments. Available color is Gray. Drawer dimensions: 1st Drawer (13.23"W x 18.11"D x 4.33"H); 2nd Drawer (13.23"W x 18.11"D x 4.33"H); 3rd Drawer (13.23"W x 18.11"D x 11.06"H) Inside drawer dimensions are 13"W x 17-3/4"D x 5-1/2"H . Overall pedestal dimensions are 15-3/4"W x 20"D x 32"H.
PRICE
$1,249.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 30 in |
| Height | 33-3/4 in |
| Weight Capacity | 4000 lbs |
| Nominal Height | 34 in |
Product Details
| Assembly Required | Yes |
| Type | Double Pedestal Workbench |
| Color | Gray |
| Number of Drawers | 6 |
| Configuration | 3 Drawer / 3 Drawer |
| Edge Type | Square |
| Leg Style | Pedestal Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 318880 |
| Top Material | Maple Butcher Block |
| Brand | Global Industrial |