This 1-1/2" shop top workbench provides a smooth, extra-strong, non-conductive work surface. The durable tempered hardboard is bonded to a particle board core built to withstand rugged treatment. The smooth hardwood edges resist moisture. It won't warp or splinter. The 96"L workbench includes 3 leg frames for stability and reinforcement. The bench stringer comes with mounting hardware to assemble legs to the benchtop.
Global Industrial
Model # :WB183447
Global Industrial Extra Long Workbench, 96 x 30", Flared Leg, Shop Top Square Edge
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$579.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 30 in |
| Height | 33-9/16 in |
| Weight Capacity | 2000 lbs |
| Top Thickness | 1-1/2 in |
| Nominal Height | 34 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Extra Long Assembly Workbench |
| Color | Gray |
| Duty Rating | Standard Duty |
| Edge Type | Square |
| Leg Style | Flared Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 183447 |
| Top Material | Shop Top |
| Brand | Global Industrial |