Standard Duty Preconfigured Workbenches
Standard Duty Preconfigured Workbenches offer a ready-to-use solution that takes the guesswork out of designing a workstation, boasting a carrying capacity of up to 5,000 lbs. Variously equipped with shelves, drawers, pegboards, louvered panels, and more for versatile storage and organization, preconfigured benches can hold machinery like milling equipment and drill presses or large assembly parts without compromising stability. Models with built-in power supplies allow the use of power tools without the need for multiple extension cords.
Select
Global Industrial™ Adjustable Height Workbenches with Riser, Drawer & Backstops

Pre-configured adjustable-height workbenches with a drawer, riser & backstop provide convenient work surfaces for assembly lines, manufacturing plants, and more. These industrial workbenches feature drawers with a safety stop to prevent spills and adjustable legs with removable duplex knockouts for outlets. Workbenches are available in various bench top materials.
| Compare | Image | Width | Depth | Height | Top Material | Edge Type | Color | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 48 in | 30 in | 30 - 37 in | ESD Laminate | Safety | Ships Same Day WB318684BBK | $639.00 | |||
![]() | 48 in | 30 in | 31 - 37 in | Top Material | Square | Ships Same Day WB319073BBK | $489.95 | |||
![]() | 48 in | 36 in | 31 - 37 in | Top Material | Square | Ships Same Day WB319079BBK | $519.00 | |||
![]() | 48 in | 36 in | 31 - 37 in | Maple Butcher Block | Safety | Ships Same Day WB319081BBK | $619.00 | |||
![]() | 60 in | 30 in | 31 - 37 in | Top Material | Safety | Ships Same Day WB183990BBK | $569.00 | |||
![]() | 60 in | 30 in | 31 - 37 in | Top Material | Square | Ships Same Day WB183152BBK | $549.00 | |||
![]() | 60 in | 36 in | 31 - 37 in | Steel | Square | Ships Same Day WB183153BBK | $579.00 | |||
![]() | 72 in | 30 in | 31 - 37 in | Top Material | Square | Ships Same Day WB183164BBK | $659.00 | |||
![]() | 72 in | 30 in | 31 - 37 in | Top Material | Safety | Ships Same Day WB183985BBK | $659.00 | |||
![]() | 72 in | 36 in | 31 - 37 in | Top Material | Safety | Ships Same Day WB183986BBK | $685.00 |
Showing 1-10 of 13 results
Global Industrial™ Bench-In-A-Box Adjustable Height Workbenches

Global Industrial Bench-In-A-Box is strategically designed to reduce configuration and guesswork by fitting a complete workbench system shipped in a single box. Adjustable height options include an ergonomic hand-crank adjustable height or a bolted leg cantilever style workbench.
Global Industrial™ Adjustable Height Workbenches with Drawer & Backstops

Global Industrial height-adjustable workbench with drawers and backstops provides a convenient work surface for assembly lines, manufacturing plants, and more. These adjustable-height workbenches are customizable for comfort and feature steel drawers and a safety stop. The drawer has two mounting angle brackets on either side for easy installation. Available in a variety of bench tops.
Showing 1-10 of 13 results
Global Industrial™ Adjustable Height Workbenches with Pegboard Panel

Global Industrial adjustable height workbenches with pegboard panel are designed to provide a versatile and efficient workspace for industrial settings. These workbenches feature sturdy steel construction and adjustable height legs. Features a 15" deep shelf below bench top for convenient storage. Includes 28" steel pegboard riser, power strip, steel drawer, and 30-piece pegboard hook set.

Little Giant Mobile Fixed Height Workbenches with Panel
Little Giant Adjustable Height Welded Workbenches with Panel

Little Giant adjustable-height welded workbenches provide a heavy-duty work surface in workshops, warehouses, labs, and more. These welded workbenches are made using 12-gauge steel that's double-reinforced with angle iron for ultimate strength and rigidity. Benchtops can hold up to 3,000 pounds, and include a pegboard or louvered panel.
Showing 1-10 of 18 results

Durham Mobile Fixed Height Workbenches with Panel

Stackbin Fully Welded Workbenches with Drawers

Stackbin Fully Welded Workbenches with Shelving
Showing 1-10 of 12 results

Jamco Fixed Height Workbenches with Riser & Bins

80/20® Inc Adjustable Height Modular Workbenches with Panel

80/20® Inc Fixed Height Modular Workbenches with Panel

Treston Mobile Electric Height Adjustable Workbenches With Power, Shelf, & Mounting Arms

Treston Electric Height Adjustable Workbenches With Power, Shelf, & Mounting Arms

Treston Adjustable Height Workbenches with Uprights and Shelves

Treston Electric Height Adjustable Workbenches with Uprights and Shelves
Showing 1-10 of 12 results
























