Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Beta

Model # :WBB3196206

MPN #: 000960974

Beta 96BP 9 Piece Metric Ball End Hex Key Allen Wrench Set

Product Description
The 96BP series of ball end Allen hex keys are designed for professional use. The satin-finish chrome plating wipes down easily after use. The short leg and the extended leg of the L-handle both have the same metric hex. The hex at the end of the extended leg has a ball profile to allow up to 30 degrees of misalignment with the fastener. This 9-piece set of hex keys includes a folding case that locks all the keys in place when you snap it closed. The interior of the case has a molded strip on each side and closing the case forces the strips against the keys to positively lock them in place. When you open the case, pressure is released and the case acts like an ordinary holder. This 9-piece set includes the following metric sizes: 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm.

Features:
  • Ball head makes it possible to work at an angle of up to 30° to screw axis
  • For tightening, use short side, if possible


PRICE
$32.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthVarious (Set)
Tip SizeVarious (Set) in
Short Arm LengthVarious (Set) in
Set Size Range1.5 - 10

Product Details

TypeHex Key Set
Measuring SystemMetric (MM)
Number of Pieces9
Case/Stand/Pouch IncludedCase
ColorSilver
StyleLong & Short Leg
Package Quantity1
Manufacturers Part Number000960974
Ball EndYes
BrandBeta