Features:
- For tightening, use short side, if possible
- Different colour for quick size identification
Weights & Dimensions
| Length | Various (Set) |
| Tip Size | Various (Set) in |
| Handle Length | 3-15/16 |
Product Details
| Style | T-Handle |
| Type | Hexagon Key Wrench |
| Measuring System | SAE (Fractional) |
| Package Quantity | 1 |
| Color | Multi |
| Manufacturers Part Number | 000961619 |
| Brand | Beta |