Equipto 970-08 Platform Landing, 48" x 48", Floor Height 96"
Write a Review
|
Questions & Answers (0)
Product Description
Platform Landing 48" by 48"; floor height 96". Platform for use straight through or a 90 degree turn (left or right) order 36" wide stairs. 125 lbs per square ft.
PRICE
$2,499.00
1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 48 in |
| Floor Height | 96 in |
Product Details
| Material | Steel |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | 970-08 |
| Capacity PSF | 125 |
| Brand | Equipto |
Warranty
| Warranty | Lifetime Limited |