SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

GE 97561 CFL Bulb T-4 G23, 600 Lumens, 82 CRI, 9W, 59V - Pkg Qty 10

GE 97561 CFL Bulb T-4 G23, 600 Lumens, 82 CRI, 9W, 59V - Pkg Qty 10

Item #: WBB1310773

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $2.83

$0.64 ea.

Clearance Price: $6.40 / Pkg of 10

Save $0.32 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

GE 97631 F32TBX/835/A/ECO CFL Bulb T-4 GX24q-3, 2040 Lumens, 82 CRI, 32W, 3500K - Pkg Qty 10

GE 97631 F32TBX/835/A/ECO CFL Bulb T-4 GX24q-3, 2040 Lumens, 82 CRI, 32W, 3500K - Pkg Qty 10

GE 97632 F32TBX/841/A/ECO CFL Bulb T-4 GX24q-3, 2040 Lumens, 82 CRI, 32W, 4100K - Pkg Qty 10

GE 97632 F32TBX/841/A/ECO CFL Bulb T-4 GX24q-3, 2040 Lumens, 82 CRI, 32W, 4100K - Pkg Qty 10

GE 16954 CFL Bulb T-5 2G11, 2840 Lumens, 82 CRI, 40W, 126V - Pkg Qty 10

GE 16954 CFL Bulb T-5 2G11, 2840 Lumens, 82 CRI, 40W, 126V - Pkg Qty 10

GE 97616 F26TBX/835/A/ECO CFL Bulb T-4 GX24q-3, 1530 Lumens, 82 CRI, 26W, 3500K - Pkg Qty 10

GE 97616 F26TBX/835/A/ECO CFL Bulb T-4 GX24q-3, 1530 Lumens, 82 CRI, 26W, 3500K - Pkg Qty 10

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Veolia SUPPLY-190 Large 8 Foot Fluorescent Lamp Recycling Box

Veolia SUPPLY-190 Large 8 Foot Fluorescent Lamp Recycling Box

Veolia SUPPLY-126 2 Foot Mixed Lamp Recycling Box

Veolia SUPPLY-126 2 Foot Mixed Lamp Recycling Box

GE 97561 CFL Bulb T-4 G23, 600 Lumens, 82 CRI, 9W, 59V

Save money and save energy with GE energy smart biax plug-in CFL bulbs. Use these long-life, low-energy bulbs in plug-in sockets commonly found in facilities, retail displays, hospitality, offices, restaurants, and warehouses.

Features:
  • Biax shape with G23 base for use in table lamps and enclosed fixtures
  • Uses 9-Watt
  • Provides 500-Lumens
  • 4100K cool white light appearance


Weights & Dimensions

  • Length 6.6 in
  • Base G23 (2-Pin)

Product Details

  • Average Life 10000 hr
  • Voltage 59 V
  • Phillips Lamp Code PL-S 9W/841
  • Wattage 9 W
  • Type CFL
  • Lamp Code F9BX/841/ECO
  • Package Quantity 10
  • Brand GE
  • CRI 82
  • Lumens 600
  • Manufacturers Part Number 97561
  • Shape T4
  • Color Temperature 4100 K
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
GE 97561 CFL Bulb T-4 G23, 600 Lumens, 82 CRI, 9W, 59V - Pkg Qty 10

GE 97561 CFL Bulb T-4 G23, 600 Lumens, 82 CRI, 9W, 59V - Pkg Qty 10

Item #: WBB1310773

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant