Equipto 978S20 Catwalk, 120" High Unit, Walkway 240" x 48"
Write a Review
|
Questions & Answers (0)
Product Description
Catwalk, 120" high unit; walkway 240" by 48" 42" high safety railing and 4" high kickplates; 104" vertical clearance.
PRICE
$11,249.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 240 in |
| Width | 4 ft |
| Depth | 20 ft |
| Height | 10 ft 2 in |
| Weight | 1871.6 lbs |
| Clearance Height | 8 ft 8 in |
| Vertical Clearance | 104 in |
| Floor Height | 120 in |
Product Details
| Color | Silver |
| Capacity PSF | 125 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 978S20 |
| Brand | Equipto |
Warranty
| Warranty | Lifetime Limited |