Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Beta

Model # :WBB3196485

MPN #: 000970813

Beta 97TTX T6 - T50 Torx Key with Ergonomic T-Handle, Set of 13

Product Description
The 97TTX series of torx drivers are manufactured in Italy and feature ergonomic T-handles for a comfort grip while delivering high torque. The interior round bar is one-piece, molded into the handle for industrial grade strength. The wrench has the same size torx on the extended leg and short leg, with the size of each wrench printed in bold black numbers on the handle for easy identification. The end of the handle has a hole for hanging on a hook or attaching a lanyard.

Features:
  • Enhanced performance compared to conventional hexagon keys
  • Calibrated hexagon ends, for perfect screw fit
  • Ergonomic handle is accurately proportioned – depending on wrench size – to ensure high tightening values, e.g. in confined spaces


PROMOTIONAL PRICE
$166.81

was $209.95
Save $43.14 (21%)
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-3/16
Tip SizeVarious (Set) in
Handle Length4-15/16

Product Details

StyleT-Handle
TypeOffset Key Wrench
Package Quantity13
ColorSilver
Manufacturers Part Number000970813
BrandBeta