NoTrax® Bubble Trax® Grande Anti Fatigue Mat 1" Thick 2' x Up to 60' Black/Yellow
Write a Review
|
Questions & Answers (0)
Select Length in (feet)
2 feet
Product Description
Superior Manufacturing Group 982C0024YB 1"Bubble Mat 2' Cut-Blk/Ylw
Bubble Trax Grande is a unique high performance anti-fatigue floor mat with a bubble top surface design and is a full ONE-INCH thick providing the ultimate in ergonomic comfort and durability. Bubble Trax combines a heavy-duty vinyl top surface with a dense sponge backing utilizing the Notrax® exclusive UniFusion® bonding process. The resulting finished product is virtually a single piece eliminating any possibility of de-lamination. Bubble Trax uses RedStop non-slip backing, a uniquely engineered technology that eliminates the slipping and sliding of Notrax® floor mats on all types of smooth floor surfaces such as vinyl composite tile, painted or epoxy coated concrete, vinyl sheet flooring, carpet, and ceramic tile.
Bubble Trax Grande is a unique high performance anti-fatigue floor mat with a bubble top surface design and is a full ONE-INCH thick providing the ultimate in ergonomic comfort and durability. Bubble Trax combines a heavy-duty vinyl top surface with a dense sponge backing utilizing the Notrax® exclusive UniFusion® bonding process. The resulting finished product is virtually a single piece eliminating any possibility of de-lamination. Bubble Trax uses RedStop non-slip backing, a uniquely engineered technology that eliminates the slipping and sliding of Notrax® floor mats on all types of smooth floor surfaces such as vinyl composite tile, painted or epoxy coated concrete, vinyl sheet flooring, carpet, and ceramic tile.
PRICE
$129.90
($64.95/foot)
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Custom Length |
| Width | 2 ft |
| Thickness | 1 in |
Product Details
| Type | Cut To Length |
| Wet/Damp/Dry Rating | Dry |
| Color | Black |
| Surface Material | Vinyl |
| Series | Bubble Trax® Grande |
| Border Color Family | Yellow |
| ESD | No |
| Backing Material | PVC Foam |
| Pattern | Bubble |
| Modular | No |
| Edge | Beveled |
| Antimicrobial | No |
| Description | Custom Length Mat, 1 - 60 ft |
| Slip Resistant | Yes |
| Brand | NoTrax |
Compliance & Certifications
| Environmental Conditions | Manufacturing |