Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dake

Model # :WBB1122313

MPN #: 983101

Dake 983101 SE912 9" Rounds, 9x12" Flats - 110v-1 ph

Product Description
Johnson Horizontal Bandsaw Utility

The medium duty saws that work harder because they're built better.

Features:
  • Accurate cutting - vibration free cast/machined table bed, heavy steel base, horizontally mounted guide arms, and adjustable blade guides and rollers
  • Rugged gear box - bronze and steel gears, powering a fast-changed, 4-speed, v-belt drive
  • Operator safety - CE approved low voltage safety reset, thermo overload protection, auto shut off, blade guards, safety interlocks
  • Hydraulic control for feeding stock at variable rates and to lock head at any height
  • Quick release vise - hand wheel action for fast change of material sizes
  • Convenience chip brush blade cleaner, storage in base and wheels that roll easily
  • Wet/dry cutting - with coolant pump system
  • Simple operation - clearly marked controls
Includes:
  • Recirculating coolant system
  • Low voltage controls with thermo overload
  • Sturdy steel base with wheels
  • Vertical cutting table (Model SE712 only)
PRICE
$4,125.00

1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight500 lbs
Blade Length1 in
Cutting Capacity7 Rounds - 7 x 12 FlatsIN in
Blade Width3-1/2 rounds, 3-1/2x7-1/2 flats in

Product Details

TypeManual
Amperage16 A
StyleHorizontal
Motor Voltage110V V
Voltage110 V
Phase1
Manufacturers Part Number983101
Motor Horsepower1 HP
BrandDake