EZO 99R10 Deep Groove Ball Bearing, Inch, Double Sealed, OD 1.3750", Bore .625"
Write a Review
|
Questions & Answers (0)
Product Description
EZO Deep Grove Ball Bearings have uninterrupted raceway shoulders and are capable of supporting radial, axial or combined loads at higher speeds. Due to these capabilities and their competitive prices, they are the most widely used type of bearings. EZO Bearings are made of AISI 52100 bearing steel or other steels for special environments.
EZO bearings are commonly used in electric motors, appliances, fans, pumps, machine tool, agriculture, clutches, conveyors, food processing, textile, Packaging Machinery and many other equipment and machinery.
EZO bearings are commonly used in electric motors, appliances, fans, pumps, machine tool, agriculture, clutches, conveyors, food processing, textile, Packaging Machinery and many other equipment and machinery.
PRICE
$9.50
6
6
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 0.3438 in |
| Bore Diameter | 15.875 in |
| Max Housing Corner Radius | 0.78 (.031" ) |
| Static Load Rating | 2780 N |
| Outer Diameter | 1.375 in |
| Tolerance | ISO Normal |
| Diameter | 34.925 mm |
Product Details
| Cage Material | Carbon Steel |
| Dynamic Load Rating (N) | 4610 |
| Lubrication Type | Shell Alvania S2, Prepacked |
| Operating Temperature | -13 to 212°F |
| Max Shaft Fillet Corner Radius | 0.78 (.031" ) |
| Manufacturers Part Number | 99R10 |
| Grease RPM | 14000 rpm |
| Brand | EZO |