RollerLite 9' x 12' Plastic Drop Cloth, 2 mm - 0912-20
Write a Review
|
Questions & Answers (0)
Product Description
This Plastic Drop Cloth is 9" x 12" and has a 2mm thickness. Sold in package quantity of 12.
PRICE
$53.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/3 in |
| Width | 1 in |
| Height | 14 in |
| Weight | 0.3 lbs |
| Thickness | 2 mil |
| Size | 9 x 12 ft |
Product Details
| Material | Plastic |
| Package Quantity | 12 |
| Description | Plastic Drop Cloth |
| Color | Clear |
| Manufacturers Part Number | 0912-20 |
| Brand | RollerLite |