SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

RollerLite 9' x 12' Plastic Drop Cloth, 3 mm - 0912-30

RollerLite 9' x 12' Plastic Drop Cloth, 3 mm - 0912-30

Item #: WBB2182548

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $83.95

Save $4.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

RollerLite 9' x 12' Plastic Drop Cloth, 1 mm - 0912-10

RollerLite 9' x 12' Plastic Drop Cloth, 1 mm - 0912-10

Drop Cloth 9'X12' .3 Mil - DC90050 - Pkg Qty 72

Drop Cloth 9'X12' .3 Mil - DC90050 - Pkg Qty 72

Bestt Liebco® 4'-8' Consumer Pole 509548000 - Pkg Qty 6

Bestt Liebco® 4'-8' Consumer Pole 509548000 - Pkg Qty 6

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

IRWIN VISE-GRIP® 8R The Original™ 8" Locking Sheet Metal Plier

IRWIN VISE-GRIP® 8R The Original™ 8" Locking Sheet Metal Plier

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Egg Beater Drill Mixer, 5" Dia. Paddle, 30" Hex Shaft

Egg Beater Drill Mixer, 5" Dia. Paddle, 30" Hex Shaft

Ultra Ever Dry® Top Coating - Quart 4001

Ultra Ever Dry® Top Coating - Quart 4001

RollerLite 4" x 3/8" High-Density Polyester Fabric Roller Cover, 24/Case - 4SC038

RollerLite 4" x 3/8" High-Density Polyester Fabric Roller Cover, 24/Case - 4SC038

RollerLite 9' x 12' Plastic Drop Cloth, 3 mm - 0912-30

This Plastic Drop Cloth is 9" x 12" and has a 2mm thickness. Sold in package quantity of 12.

Weights & Dimensions

  • Width 7/8 in
  • Height 8-3/8 in
  • Thickness 3 Mil mil
  • Size 9' x 12' ft
  • Weight 0.63 lbs
  • Length 5-1/2 in

Product Details

  • Package Quantity 12
  • Brand RollerLite
  • Description Plastic Drop Cloth
  • Material Plastic
  • Manufacturers Part Number 0912-30
  • Color Family Clear
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Floor Cleaner & Deodorizer, 1 Gallon Bottle, 4/Case

Global Industrial™ Floor Cleaner & Deodorizer, 1 Gallon Bottle, 4/Case

Item #: 640404

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$45.95

Global Industrial™ Mop & Broom Holder, Gray/Black/Yellow, 27-1/2", 5 Prongs

Global Industrial™ Mop & Broom Holder, Gray/Black/Yellow, 27-1/2", 5 Prongs

Item #: 640938

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$24.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RollerLite 9' x 12' Plastic Drop Cloth, 3 mm - 0912-30

RollerLite 9' x 12' Plastic Drop Cloth, 3 mm - 0912-30

Item #: WBB2182548

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant