GoGreen Power® 9V Alkaline Batteries, Pack of 12
Write a Review
|
Questions & Answers (0)
Product Description
The GoGreen Power® 9V Alkaline 12 pack is a smart choice for eco-conscious consumers. GoGreen makes the world's first batteries with no toxic lead, cadmium, or mercury. We need batteries to power critical devices in our lives from TV remotes to the kids' favorite toys but disposing of them in a landfill is bad for the environment. As they break down, they can leach chemicals into groundwater and release known carcinogens. These 9V batteries have a lifespan and performance comparable to the top brands on the market but with a green mindset. GoGreen Power® batteries are an ideal choice for all your high-draining devices such as smoke detectors, small portable appliances, and much more. These alkaline batteries are made of manganese dioxide, & contain no cadmium or lead. The batteries are an economical solution for your power needs and an ideal choice for the environmentally responsible. By purchasing this pack of 12 alkaline batteries, you not only will get a high-quality product; but also get ecological peace of mind with hassle-free recycling. We offer free recycling and free shipping back of the used product to our recycling facility. Please view the recycling code and instructions on the back of the package and visit the GoGreen Power® website for additional information. We have all thrown our items in the trash, even though it always says on the package dispose of properly. Everyone wants to recycle, but not change their lifestyle. We want to make it easy for you to recycle comfortably from your home or office. Its Free!
PRICE
$22.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Battery Type | 9 V |
| Type | Disposable Battery |
| Shelf Life Years | 10 |
| Voltage | 9 V |
| Package Quantity | 12 |
| Manufacturers Part Number | 24015 |
| Chemical System | Manganese Dioxide |
| Brand | GoGreen Power |