x

Take 15% off your entire order!

Offer applied at checkout

BK Resources Workbench W/Undershelf, 16 Ga. 304 Series Stainless, 5" Backsplash, 60"Wx30"D

BK Resources Workbench W/Undershelf, 16 Ga. 304 Series Stainless, 5" Backsplash, 60"Wx30"D

Item #: WBB1516224

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$857.30 up to 56% OFF

Price: $376.95

Save $18.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

BK Resources CTTR5-6030 16 Ga. Workbench Stainless Steel - 5" Backsplash & Galv. Undershelf 60 x 30

This Stainless Steel Workbench features a 16 gauge industrial grade stainless steel top with front no-drip edge and a 5" back splash. The top is reinforced with 2 heavy gauge 5","C" channels for superior support. Included with the workbench are: 1 fully adjustable 18 gauge galvanized lower shelf. Supporting this unit are 1-5/8" diameter galvanized legs with 1" high impact corrosion resistant adjustable feet. NSF Approved. Weight capacity: 2000 lbs. Measures 24"W x 24"D x 40"H with a 35" work height.

  • WIDTH INCHES 60
  • DEPTH INCHES 30
  • HEIGHT INCHES 35-1/2
  • CAPACITY LBS (Evenly Distributed) 800
  • COLOR FINISH Silver
  • ASSEMBLY Unassembled
  • BACKSPLASH HEIGHT INCHES 5
  • BRAND BK Resources
  • CONSTRUCTION 16 Gauge Stainless Steel
  • LEG CONSTRUCTION 1-5/8" Galvanized Steel
  • LEG STYLE Round Tubular Leg
  • MANUFACTURERS PART NUMBER CTTR5-6030
  • SHELF CONSTRUCTION 18 Ga. Galvanized Steel
  • SHELF QUANTITY 1
  • TOP CONSTRUCTION 16 Gauge/ 304 Series
  • WEIGHT LBS 94
  • APPROVED/ CERTIFIED NSF
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: August 24, 2014

    Suits it's purpose
    Your review:
    I was looking for 2 stainless steel benches to put in the basement to store heavy kitchen equipment on these were exactly what I was after.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BK Resources Workbench W/Undershelf, 16 Ga. 304 Series Stainless, 5" Backsplash, 60"Wx30"D

BK Resources Workbench W/Undershelf, 16 Ga. 304 Series Stainless, 5" Backsplash, 60"Wx30"D

Item #: WBB1516224

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant