BK Resources 304 Stainless Steel Table, 96 x 30", Adjustable Undershelf, 16 Gauge
Write a Review
|
Questions & Answers (0)
Product Description
This ALL Stainless Steel Workbench features a 16 gauge industrial grade stainless steel top with front and rear no-drip edges. The top is reinforced with 2 heavy gauge 5","C" channel for superior support. Included with the workbench are: 1 fully adjustable 18 gauge T-430 stainless steel lower shelf. Supporting this unit are 1-5/8" diameter stainless steel legs with 1" high impact corrosion resistant adjustable feet. NSF Approved. Weight capacity: 2000 lbs. Measures 96"W x 30"D x 35"H
PRICE
$1,569.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 30 in |
| Height | 35-1/2 in |
| Weight Capacity | 2000 lbs |
| Weight | 153 lbs |
| Gauge | 16 ga |
| Nominal Height | 36 in |
Product Details
| Assembly Required | Yes |
| Leg Style | Round Tubular Leg |
| Material | Stainless Steel |
| Number of Shelves | 1 |
| Construction Type | Unassembled |
| Manufacturers Part Number | CVT-9630 |
| Primary Use | Foodservice & Medical Facilities |
| Shelf Material | 18 Ga. Stainless Steel |
| Leg Material | 1-5/8" Stainless Steel |
| Brand | BK Resources |
| Power | No |
| Type | Commercial Work Table |
| Color | Silver |
| Style | Undershelf |
| Mobile or Stationary | Stationary |
| Leg Type | Fixed |
| Base Material | Stainless Steel |
| Top Material | 304 Stainless Steel |
Compliance & Certifications
| Certifications | NSF |