x

Take 15% off your entire order!

Offer applied at checkout

Homak RTA 5-Gun Security Gun Safe HS40135505 Elec. Lock 11-7/8"W x  8-5/8"D x 55-1/4"H Black

Homak RTA 5-Gun Security Gun Safe HS40135505 Elec. Lock 11-7/8"W x 8-5/8"D x 55-1/4"H Black

Item #: WBB2193373

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $401.95

Save $20.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Homak RTA 5-Gun Security Gun Safe HS40135505 Elec. Lock 11-7/8"W x 8-5/8"D x 55-1/4"H Black

Features:
  • HMC High-Security Tubular Locking System
  • Reprogrammable, Electronic Keypad With Lock-Out Feature
  • Two-Way Locking System With 4 Live Action Locking Bolts
  • Chrome-Plated Lever For Easy Opening
  • Textured Gloss Black 3.2 mil Powder-Coat Epoxy Paint Finish
  • Plastic Barrel Rests With Adhesive Backing Included
  • 2 Internal Hinges Secure Door To Safe Frame
  • Lockable Interior Ammunition Box
  • Knock-Down Design For Easy Assembly
  • Can Be Mounted To Wall For Added Security
  • 1 Year Limited Warranty For Peace Of Mind
Package Includes:
    A) 4 Keys
    B) Door
    C) Right Side Panel
    D) Left Side Panel
    E) Back Panel
    F) Top Piece
    G) Locking Storage Box Front
    H) Locking Storage Box Back
    I) Bottom Piece
    J) Barrel Rest
    K) 9 Volt Battery
    L) Protective Foam
    M) Hardware Bag - Mounting Hardware - 20 Nuts - 2 Large Bolts - 2 Small Bolts

  • WIDTH INCHES 11-7/8
  • DEPTH INCHES 8-5/8
  • HEIGHT INCHES 55-1/4
  • INSIDE WIDTH INCHES 11-5/8
  • INSIDE DEPTH INCHES 6-1/4
  • INSIDE HEIGHT INCHES 45-1/2
  • CAPACITY Up to 5 Guns
  • CAPACITY CUBIC FEET 1.91
  • ADJUSTABLE SHELVES 0
  • ASSEMBLY Unassembled
  • BATTERY 9V
  • BRAND Homak
  • COLOR FINISH Black
  • CONSTRUCTION Steel
  • DOOR TYPE Digital Lock
  • FIXED SHELVES 0
  • LOCK TYPE Electronic Keypad Lock
  • LOCK TYPE FAMILY Electronic Keypad Lock
  • MANUFACTURERS PART NUMBER HS40135505
  • PACKAGE QUANTITY 1
  • SECONDARY ACCESS Skeleton Key
  • SERIES RTA
  • WEIGHT LBS 66
  • LIMITED WARRANTY 1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Homak RTA 5-Gun Security Gun Safe HS40135505 Elec. Lock 11-7/8"W x  8-5/8"D x 55-1/4"H Black

Homak RTA 5-Gun Security Gun Safe HS40135505 Elec. Lock 11-7/8"W x 8-5/8"D x 55-1/4"H Black

Item #: WBB2193373

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant